4314S
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4314S

ebm-papst, Inc. Fans
In stock
Item Number
4314S
MFG Item Number
4314S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
4314S
FAN, 119MM SQ X 32MM DP 24VDC 100CFM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4314S
Item Number 4314S
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 100 CFM
Power Consumption 5 W
Noise Level 45 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-167 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.495 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved