4412H
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4412H

ebm-papst, Inc. Fans
In stock
Item Number
4412H
MFG Item Number
4412H
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
4412H
FAN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4412H
Item Number 4412H
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 141.3 CFM
Power Consumption 8.9 W
Fan Speed 4,300 RPM
Rotation Counter Clockwise
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.51 lbs
Gross Weight 0.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved