4414FNH
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4414FNH

ebm-papst, Inc. Fans
In stock
Item Number
4414FNH
MFG Item Number
4414FNH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
4414FNH
FAN

Series Information

Specifications

Specifications
Manufacturer Part Number 4414FNH
Item Number 4414FNH
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 132.4 CFM
Power Consumption 12 W
Fan Speed 5,400 RPM
Rotation Counter Clockwise
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.5291 lbs
Gross Weight 0.531 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved