4414H
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4414H

ebm-papst, Inc. Fans
In stock
Item Number
4414H
MFG Item Number
4414H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
4414H
FAN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4414H
Item Number 4414H
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 141.3 CFM
Power Consumption 8.6 W
Fan Speed 4,300 RPM
Connection Type Wire Leads
Rotation Counter Clockwise
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.51 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved