4850N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4850N

ebm-papst, Inc. Fans, AC INPUT SQUARE Series
In stock
Item Number
4850N
MFG Item Number
4850N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT SQUARE Series
Item #
4850N
FAN, 119MM SQ X 38MM DP 230VAC 57CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4850N
Item Number 4850N
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 58.9 CFM
Power Consumption 10 W
Fan Speed 1,800 RPM
Noise Level 32 dB
Connection Type 0.110 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.21 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved