5218NH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5218NH

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
5218NH
MFG Item Number
5218NH
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
5218NH
Fan

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5218NH
Item Number 5218NH
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 127 mm
Nominal Width 127 mm
Nominal Depth 38 mm
Air Flow 148.3 CFM
Power Consumption 10 W
Noise Level 51 dB
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.68 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved