55410.91580
ebm-papst, Inc. Fans, QLZ06AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55410.91580

ebm-papst, Inc. Fans, QLZ06AC Series
In stock
Item Number
55410.91580
MFG Item Number
55410.91580
Series
55410.91580 is available to buy in increments of 224
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, QLZ06AC Series
Item #
55410.91580
FAN

QLZ06AC Series Information

Standard product line, impeller diameter 60 mm.

Mounting position horizontal or vertical with motor at the bottom.

Permissible ambient temperature 0 to 60 degrees C.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55410.91580
Item Number 55410.91580
Manufacturer ebm-papst, Inc.
Product Series QLZ06AC
Family Series ebm-papst, Inc. Fans, QLZ06AC Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 114
Power Consumption 43 W
Fan Speed 2,200 RPM
Motor Position Left
Max Static Pressure (Pa) 100 pa
Insulation Class Class H
Operating Temp Range (F) 32-140 °F
RoHS Yes
Net Weight 2.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved