55416.29089
ebm-papst, Inc. Fans, QLN65AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55416.29089

ebm-papst, Inc. Fans, QLN65AC Series
In stock
Item Number
55416.29089
MFG Item Number
55416.29089
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, QLN65AC Series
Item #
55416.29089
Twin Fan, 115VAC, 174CFM

QLN65AC Series Information

High efficiency product line, impeller diameter 65 mm.

Mounting position horizontal or vertical with motor at the bottom.

Permissible ambient temperature 0 to 60 degrees C.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55416.29089
Item Number 55416.29089
Manufacturer ebm-papst, Inc.
Product Series QLN65AC
Family Series ebm-papst, Inc. Fans, QLN65AC Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 174
Power Consumption 54 W
Fan Speed 1,250 RPM
Motor Position Middle
Max Static Pressure (Pa) 113 pa
Insulation Class Class H
Operating Temp Range (F) 32-140 °F
RoHS Yes
Net Weight 5.1563 lbs
Gross Weight 7.5313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved