55444.50000
ebm-papst, Inc. Fans, QL4AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55444.50000

ebm-papst, Inc. Fans, QL4AC Series
In stock
Item Number
55444.50000
MFG Item Number
55444.50000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, QL4AC Series
Item #
55444.50000
FAN, 40MM 115VAC 81CFM SLEEVE

QL4AC Series Information

Smallest product line, impeller diameter 40 mm.

Airflow direction of 180 degrees possible.

Mounting position horizontal or vertical with motor at the bottom.

Permissible ambient temperature 0 to 60 degrees C.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55444.50000
Item Number 55444.50000
Manufacturer ebm-papst, Inc.
Product Series QL4AC
Family Series ebm-papst, Inc. Fans, QL4AC Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 71
Power Consumption 18 W
Fan Speed 2,200 RPM
Motor Position Right
Max Static Pressure (Pa) 15 pa
Insulation Class Class A
RoHS Yes
Net Weight 1.805 lbs
Gross Weight 1.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved