55668.42030
ebm-papst, Inc. Fans, QLN65DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55668.42030

ebm-papst, Inc. Fans, QLN65DC Series
In stock
Item Number
55668.42030
MFG Item Number
55668.42030
Series
55668.42030 is available to buy in increments of 120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, QLN65DC Series
Item #
55668.42030
FAN

QLN65DC Series Information

Crossflow blowers with electronically commutated EC‑motors.

Integrated electronics

Protection class IP20, insulation class F.

Permissible ambient temperature 0 to 60 degrees C.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55668.42030
Item Number 55668.42030
Manufacturer ebm-papst, Inc.
Product Series QLN65DC
Family Series ebm-papst, Inc. Fans, QLN65DC Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 124
Power Consumption 16 W
Fan Speed 1,850 RPM
Motor Position Right
Max Static Pressure (Pa) 124 pa
Insulation Class Class F
Operating Temp Range (F) 32-140 °F
RoHS Yes
Net Weight 1.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved