5606S
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5606S

ebm-papst, Inc. Fans, AC INPUT SQUARE Series
In stock
Item Number
5606S
MFG Item Number
5606S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT SQUARE Series
Item #
5606S
FAN, 135MM SQ X 38MM DP 115VAC 158CF

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 5606S
Item Number 5606S
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 135 mm
Nominal Width 135 mm
Nominal Depth 38 mm
Air Flow 159 CFM
Power Consumption 26 W
Fan Speed 3,100 RPM
Noise Level 50 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output Yes
Impeller Material Metallic
Bearing Type Ball
Operating Temp Range (F) -31-176 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.77 lbs
Gross Weight 1.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved