612F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

612F

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
612F
MFG Item Number
612F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
612F
FAN, 60MM SQ X 15MM DP 12VDC 17CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 612F
Item Number 612F
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 60 mm
Nominal Width 60 mm
Nominal Depth 15 mm
Air Flow 17 CFM
Power Consumption 1 W
Fan Speed 3,900 RPM
Noise Level 27 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Operating Temp Range (F) -4-158 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.0625 lbs
Gross Weight 0.0685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved