6224NH
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6224NH

ebm-papst, Inc. Fans, DC INPUT ROUND Series
In stock
Item Number
6224NH
MFG Item Number
6224NH
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT ROUND Series
Item #
6224NH
FAN, 172MM ROUND X 51MM DP 24VDC

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6224NH
Item Number 6224NH
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 172 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 283 CFM
Power Consumption 26 W
Fan Speed 4,000 RPM
Noise Level 61 dB
Connection Type 0.118 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-131 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.74 lbs
Gross Weight 1.745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved