624HH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

624HH

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
624HH
MFG Item Number
624HH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
624HH
FAN, 24VDC, 60mmSQx25mm, 33CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 624HH
Item Number 624HH
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 60 mm
Nominal Width 60 mm
Nominal Depth 25 mm
Air Flow 33 CFM
Power Consumption 3.6 W
Fan Speed 8,200 RPM
Noise Level 43 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-158 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved