6424H
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6424H

ebm-papst, Inc. Fans, DC INPUT OVAL Series
In stock
Item Number
6424H
MFG Item Number
6424H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT OVAL Series
Item #
6424H
FAN

DC INPUT OVAL Series Information

  • DC Fans with Electronically Commutated External Rotor Motor
  • Metal Fan Housing, Impeller of Fiberglass Reinforced Plastic PA
  • Air Exhaust Over Struts. Rotational Direction CCW Looking at Rotor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6424H
Item Number 6424H
Manufacturer ebm-papst, Inc.
Product Series DC INPUT OVAL
Family Series ebm-papst, Inc. Fans, DC INPUT OVAL Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 172 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 282.5 CFM
Power Consumption 26 W
Noise Level 63 dB
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.715 lbs
Gross Weight 1.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved