6448
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6448

ebm-papst, Inc. Fans, DC INPUT OVAL Series
In stock
Item Number
6448
MFG Item Number
6448
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT OVAL Series
Item #
6448
FAN

DC INPUT OVAL Series Information

  • DC Fans with Electronically Commutated External Rotor Motor
  • Metal Fan Housing, Impeller of Fiberglass Reinforced Plastic PA
  • Air Exhaust Over Struts. Rotational Direction CCW Looking at Rotor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6448
Item Number 6448
Manufacturer ebm-papst, Inc.
Product Series DC INPUT OVAL
Family Series ebm-papst, Inc. Fans, DC INPUT OVAL Series
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 172 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 241.3 CFM
Power Consumption 17 W
Noise Level 57 dB
Connection Type 0.118 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.69 lbs
Gross Weight 1.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved