8312HL
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8312HL

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
8312HL
MFG Item Number
8312HL
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
8312HL
FAN, 80MM SQ X 32MM DP 12VDC 39CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8312HL
Item Number 8312HL
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 32 mm
Air Flow 39.4 CFM
Power Consumption 4 W
Noise Level 43 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved