8314HL
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8314HL

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
8314HL
MFG Item Number
8314HL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
8314HL
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8314HL
Item Number 8314HL
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 32 mm
Air Flow 39.4 CFM
Power Consumption 4.3 W
Noise Level 43 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.38 lbs
Gross Weight 0.3625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved