8414NHU
ebm-papst, Inc. Fans, 8400 NU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8414NHU

ebm-papst, Inc. Fans, 8400 NU Series
In stock
Item Number
8414NHU
MFG Item Number
8414NHU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, 8400 NU Series
Item #
8414NHU
Fan, 80mm SQ X 25.4mm, 24VDC, 2 Wire

8400 NU Series Information

  • Motor protection against reverse polarity and locking.
  • Air exhaust over struts
  • Connection via 310 mm strands AWG 24, TR 64, bared and tin‑plated
  • Ingress protection rating of IP68

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8414NHU
Item Number 8414NHU
Manufacturer ebm-papst, Inc.
Product Series 8400 NU
Family Series ebm-papst, Inc. Fans, 8400 NU Series
Nominal Voltage 24 VDC
Air Flow 37 CFM
Power Consumption 2.4 W
Fan Speed 3,600 RPM
Noise Level 37 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
IP Rating IP68
Operating Temp Range (F) -4-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved