9906
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9906

ebm-papst, Inc. Fans, AC INPUT SQUARE Series
In stock
Item Number
9906
MFG Item Number
9906
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fans, AC INPUT SQUARE Series
Item #
9906
FAN, 119MM SQ X 25MM DP 115VAC 79CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9906
Item Number 9906
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 25 mm
Air Flow 79 CFM
Power Consumption 12 W
Fan Speed 2,850 RPM
Noise Level 42 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -40-158 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.7188 lbs
Gross Weight 0.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved