D2E133-AM47-A7
ebm-papst, Inc. Fans, D2E133 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D2E133-AM47-A7

ebm-papst, Inc. Fans, D2E133 Series
In stock
Item Number
D2E133-AM47-A7
MFG Item Number
D2E133-AM47-A7
Series
D2E133-AM47-A7 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, D2E133 Series
Item #
D2E133-AM47-A7
Fan

D2E133 Series Information

AC dual inlet, forward curved centrifugal blower. Via a bracket, the integrated external‑rotor motor is mounted on one side of the housing.

Housing and impeller made of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen from inlet opposite the cable exit. Insulation class "B".

Maintenance‑free ball bearings.

UL, CSA, VDE Approvals.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D2E133-AM47-A7
Item Number D2E133-AM47-A7
Manufacturer ebm-papst, Inc.
Product Series D2E133
Family Series ebm-papst, Inc. Fans, D2E133 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 180 mm
Nominal Width 254 mm
Nominal Depth 171.5 mm
Air Flow 300 CFM
Power Consumption 200 W
Noise Level 56
Connection Type Wire Leads
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 7.7125 lbs
Gross Weight 9.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved