FT-170-300-003
ebm-papst, Inc. Fans, FT170DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FT-170-300-003

ebm-papst, Inc. Fans, FT170DC Series
In stock
Item Number
FT-170-300-003
MFG Item Number
FT-170-300-003
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FT170DC Series
Item #
FT-170-300-003
FAN TRAY, 48VDC 300CFM

FT170DC Series Information

  • 19 inch
  • Maintenance‑free ball bearings.
  • Die‑cast aluminum housing.
  • Ready for insertion into cabinet or enclosure.
  • Connecting leads with terminal strip.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FT-170-300-003
Item Number FT-170-300-003
Manufacturer ebm-papst, Inc.
Product Series FT170DC
Family Series ebm-papst, Inc. Fans, FT170DC Series
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 300 CFM
Thermostat No
Power Consumption 15 W
Noise Level 50 dB
Connection Type Screw Terminals
Number of Fans 3
Bearing Type Ball
RoHS Yes
Net Weight 3 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved