FT-170-318-001
ebm-papst, Inc. Fans, FT170AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FT-170-318-001

ebm-papst, Inc. Fans, FT170AC Series
In stock
Item Number
FT-170-318-001
MFG Item Number
FT-170-318-001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FT170AC Series
Item #
FT-170-318-001
FAN

FT170AC Series Information

  • 19 inch
  • Sintec‑sleeve bearings
  • 6' cord, 3‑prong molded plug. Included power switch and fuse.
  • Die‑cast aluminum housing.
  • Ready for insertion into cabinet or enclosure.
  • Slides in standard 19" rack.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FT-170-318-001
Item Number FT-170-318-001
Manufacturer ebm-papst, Inc.
Product Series FT170AC
Family Series ebm-papst, Inc. Fans, FT170AC Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 318 CFM
Thermostat No
Power Consumption 54 W
Noise Level 54 dB
Connection Type Integral Cord and Plug
Number of Fans 3
Bearing Type Sleeve
RoHS Yes
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved