K3G200-AD21-01
ebm-papst, Inc. Fans, K3G200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K3G200-AD21-01

ebm-papst, Inc. Fans, K3G200 Series
In stock
Item Number
K3G200-AD21-01
MFG Item Number
K3G200-AD21-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, K3G200 Series
Item #
K3G200-AD21-01
Fan

K3G200 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K3G200-AD21-01
Item Number K3G200-AD21-01
Manufacturer ebm-papst, Inc.
Product Series K3G200
Family Series ebm-papst, Inc. Fans, K3G200 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 245.5 mm
Nominal Width 245.5 mm
Nominal Depth 90 mm
Air Flow 547 CFM
Current Rating 0.7 A
Power Consumption 80 W
Fan Speed 3,100 RPM
Noise Level 69 dB
Connection Type Terminals
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
IP Rating IP54
Operating Temp Range (F) -13-140 °F
Approvals UL
RoHS No
Net Weight 4.41 lbs
Gross Weight 4.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved