R1G220-AB35-52
ebm-papst, Inc. Fans, R1G220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1G220-AB35-52

ebm-papst, Inc. Fans, R1G220 Series
In stock
Item Number
R1G220-AB35-52
MFG Item Number
R1G220-AB35-52
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R1G220 Series
Item #
R1G220-AB35-52
FAN, 220MM 24VDC 565CFM BALL BEARING

R1G220 Series Information

These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.

Impeller completely made of plastic PA 6.6, injection‑molded round sheet‑metal plate.

Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.

UL, CSA, VDE Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1G220-AB35-52
Item Number R1G220-AB35-52
Manufacturer ebm-papst, Inc.
Product Series R1G220
Family Series ebm-papst, Inc. Fans, R1G220 Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 620.9 CFM
Power Consumption 106 W
Fan Speed 3,150 RPM
Nominal Height 220 mm
Nominal Width 220 mm
Noise Level 76 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 3.09 lbs
Gross Weight 4.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved