R2E225-BD92-36
ebm-papst, Inc. Fans, R2E225 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R2E225-BD92-36

ebm-papst, Inc. Fans, R2E225 Series
In stock
Item Number
R2E225-BD92-36
MFG Item Number
R2E225-BD92-36
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R2E225 Series
Item #
R2E225-BD92-36
FAN, MOTORIZED IMPELLER, 225MM,230V

R2E225 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number R2E225-BD92-36
Item Number R2E225-BD92-36
Manufacturer ebm-papst, Inc.
Product Series R2E225
Family Series ebm-papst, Inc. Fans, R2E225 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 789 CFM
Power Consumption 200 W
Nominal Height 225 mm
Nominal Width 225 mm
Noise Level 71 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 6.8375 lbs
Gross Weight 6.8375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved