R4E310-AO12-10
ebm-papst, Inc. Fans, R4E310 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R4E310-AO12-10

ebm-papst, Inc. Fans, R4E310 Series
In stock
Item Number
R4E310-AO12-10
MFG Item Number
R4E310-AO12-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R4E310 Series
Item #
R4E310-AO12-10
FAN

R4E310 Series Information

These new backward curved centrifugal fans feature twofold curved blades. These impellers have improved efficiency and reduced noise.

Impeller completely made of aluminium.

Maintenance free ball bearings.

Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R4E310-AO12-10
Item Number R4E310-AO12-10
Manufacturer ebm-papst, Inc.
Product Series R4E310
Family Series ebm-papst, Inc. Fans, R4E310 Series
Operating Voltage 277 VAC
Nominal Voltage 277 VAC
Air Flow 1,177 CFM
Power Consumption 165 W
Nominal Height 310 mm
Nominal Width 310 mm
Noise Level 66 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 7.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved