R4S190-AC02-10
ebm-papst, Inc. Fans, R4S190 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R4S190-AC02-10

ebm-papst, Inc. Fans, R4S190 Series
In stock
Item Number
R4S190-AC02-10
MFG Item Number
R4S190-AC02-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R4S190 Series
Item #
R4S190-AC02-10
FAN

R4S190 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number R4S190-AC02-10
Item Number R4S190-AC02-10
Manufacturer ebm-papst, Inc.
Product Series R4S190
Family Series ebm-papst, Inc. Fans, R4S190 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 230 CFM
Power Consumption 47 W
Nominal Height 190 mm
Nominal Width 190 mm
Noise Level 50 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 2.515 lbs
Gross Weight 2.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved