RG125-19/12NM
ebm-papst, Inc. Fans, RG125DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG125-19/12NM

ebm-papst, Inc. Fans, RG125DC Series
In stock
Item Number
RG125-19/12NM
MFG Item Number
RG125-19/12NM
Series
RG125-19/12NM is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, RG125DC Series
Item #
RG125-19/12NM
Fan, 180mmSq X 40mm DP 12VDC 33CFM

RG125DC Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity, blocking and overloading by PTC‑resistor; partially impedance protected.

Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.

Radial air exhaust through housing port.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG125-19/12NM
Item Number RG125-19/12NM
Manufacturer ebm-papst, Inc.
Product Series RG125DC
Family Series ebm-papst, Inc. Fans, RG125DC Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 180 mm
Nominal Width 180 mm
Nominal Depth 40 mm
Air Flow 35.3 CFM
Power Consumption 2 W
Noise Level 48 dB
Connection Type Wire Leads
Housing Material Metallic
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.61 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved