RG125-19/18N
ebm-papst, Inc. Fans, RG125DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG125-19/18N

ebm-papst, Inc. Fans, RG125DC Series
In stock
Item Number
RG125-19/18N
MFG Item Number
RG125-19/18N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, RG125DC Series
Item #
RG125-19/18N
FAN

RG125DC Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity, blocking and overloading by PTC‑resistor; partially impedance protected.

Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.

Radial air exhaust through housing port.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG125-19/18N
Item Number RG125-19/18N
Manufacturer ebm-papst, Inc.
Product Series RG125DC
Family Series ebm-papst, Inc. Fans, RG125DC Series
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 180 mm
Nominal Width 180 mm
Nominal Depth 40 mm
Air Flow 51.5 CFM
Power Consumption 5 W
Noise Level 58 dB
Connection Type Wire Leads
Housing Material Metallic
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.625 lbs
Gross Weight 1.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved