RG160-28/18NTDI
ebm-papst, Inc. Fans, RG160NTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG160-28/18NTDI

ebm-papst, Inc. Fans, RG160NTD Series
In stock
Item Number
RG160-28/18NTDI
MFG Item Number
RG160-28/18NTDI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, RG160NTD Series
Item #
RG160-28/18NTDI
FAN

RG160NTD Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity and overloading.

Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.

Radial air exhaust through housing port.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG160-28/18NTDI
Item Number RG160-28/18NTDI
Manufacturer ebm-papst, Inc.
Product Series RG160NTD
Family Series ebm-papst, Inc. Fans, RG160NTD Series
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 220 mm
Nominal Width 220 mm
Nominal Depth 56 mm
Air Flow 176.6 CFM
Power Consumption 58 W
Connection Type Wire Leads
Housing Material Metallic
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 3.08 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved