RG90-18/14NG
ebm-papst, Inc. Fans, RG90DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG90-18/14NG

ebm-papst, Inc. Fans, RG90DC Series
In stock
Item Number
RG90-18/14NG
MFG Item Number
RG90-18/14NG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, RG90DC Series
Item #
RG90-18/14NG
FAN

RG90DC Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity, blocking and overloading by PTC‑resistor; partially impedance protected.

Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.

Radial air exhaust through housing port.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG90-18/14NG
Item Number RG90-18/14NG
Manufacturer ebm-papst, Inc.
Product Series RG90DC
Family Series ebm-papst, Inc. Fans, RG90DC Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 135 mm
Nominal Width 135 mm
Nominal Depth 38 mm
Air Flow 32.4 CFM
Power Consumption 5.5 W
Noise Level 55 dB
Connection Type Wire Leads
Housing Material Metallic
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.97 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved