W1G180-AB31-01
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W1G180-AB31-01

ebm-papst, Inc. Fans, DC INPUT ROUND Series
In stock
Item Number
W1G180-AB31-01
MFG Item Number
W1G180-AB31-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT ROUND Series
Item #
W1G180-AB31-01
FAN

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number W1G180-AB31-01
Item Number W1G180-AB31-01
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 200 mm
Nominal Width 200 mm
Nominal Depth 70 mm
Air Flow 529.7 CFM
Power Consumption 93 W
Noise Level 68 dB
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 3.97 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved