W1G300-CE19-54
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W1G300-CE19-54

ebm-papst, Inc. Fans, DC INPUT ROUND Series
In stock
Item Number
W1G300-CE19-54
MFG Item Number
W1G300-CE19-54
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fans, DC INPUT ROUND Series
Item #
W1G300-CE19-54
FAN

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number W1G300-CE19-54
Item Number W1G300-CE19-54
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 300 mm
Nominal Width 300 mm
Air Flow 1,442 CFM
Power Consumption 90,000 W
Noise Level 65 dB
Rotation Counter Clockwise
Tachometer Output No
Grill Position Discharge
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved