W2E142-CC13-16
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W2E142-CC13-16

ebm-papst, Inc. Fans
In stock
Item Number
W2E142-CC13-16
MFG Item Number
W2E142-CC13-16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
W2E142-CC13-16
FAN, 172MM SQ X 38MM DP 115VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number W2E142-CC13-16
Item Number W2E142-CC13-16
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 150 mm
Nominal Width 172 mm
Nominal Depth 38 mm
Air Flow 175 CFM
Power Consumption 16 W
Noise Level 54 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Operating Temp Range (F) -13-167 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.9813 lbs
Gross Weight 1.9813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved