W2E143-AB15-01
ebm-papst, Inc. Fans, AC INPUT ROUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W2E143-AB15-01

ebm-papst, Inc. Fans, AC INPUT ROUND Series
In stock
Item Number
W2E143-AB15-01
MFG Item Number
W2E143-AB15-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT ROUND Series
Item #
W2E143-AB15-01
Fan, 115VAC

AC INPUT ROUND Series Information

  • 115 VAC or 230 VAC
  • Up to 3735 CFM
  • Ball Bearings
  • Metal Construction
  • UL, CSA, VDE Approvals
EBM offers a wide range of AC axial fans to optimally fit any application.

Videos

Specifications

Specifications
Manufacturer Part Number W2E143-AB15-01
Item Number W2E143-AB15-01
Manufacturer ebm-papst, Inc.
Product Series AC INPUT ROUND
Family Series ebm-papst, Inc. Fans, AC INPUT ROUND Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 172 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 294 CFM
Power Consumption 29 W
Fan Speed 3,300 RPM
Noise Level 58 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Operating Temp Range (F) -13-167 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 2.2 lbs
Gross Weight 2.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved