W2E200-HK86-01
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W2E200-HK86-01

ebm-papst, Inc. Fans, AC INPUT SQUARE Series
In stock
Item Number
W2E200-HK86-01
MFG Item Number
W2E200-HK86-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT SQUARE Series
Item #
W2E200-HK86-01
Fan, 225mm SQ X 80mm DP 115VAC 60HZ

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number W2E200-HK86-01
Item Number W2E200-HK86-01
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 225 mm
Nominal Width 225 mm
Nominal Depth 80 mm
Air Flow 606 CFM
Power Consumption 80 W
Noise Level 61 dB
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 4.645 lbs
Gross Weight 4.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved