W2E208-BA20-51
ebm-papst, Inc. Fans, AC INPUT ROUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W2E208-BA20-51

ebm-papst, Inc. Fans, AC INPUT ROUND Series
In stock
Item Number
W2E208-BA20-51
MFG Item Number
W2E208-BA20-51
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT ROUND Series
Item #
W2E208-BA20-51
FAN

AC INPUT ROUND Series Information

  • 115 VAC or 230 VAC
  • Up to 3735 CFM
  • Ball Bearings
  • Metal Construction
  • UL, CSA, VDE Approvals
EBM offers a wide range of AC axial fans to optimally fit any application.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number W2E208-BA20-51
Item Number W2E208-BA20-51
Manufacturer ebm-papst, Inc.
Product Series AC INPUT ROUND
Family Series ebm-papst, Inc. Fans, AC INPUT ROUND Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 260 mm
Nominal Width 260 mm
Nominal Depth 80 mm
Air Flow 544 CFM
Power Consumption 87 W
Noise Level 70 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 5.865 lbs
Gross Weight 5.865 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved