The store will not work correctly when cookies are disabled.
W4E400-CP02-71
ebm-papst, Inc. Fans, AC INPUT ROUND Series
In stock
Item Number
W4E400-CP02-71
MFG Item Number
W4E400-CP02-71
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fans, AC INPUT ROUND Series
FAN, 400MM 230VAC 2910CFM
AC INPUT ROUND Series Information
- 115 VAC or 230 VAC
- Up to 3735 CFM
- Ball Bearings
- Metal Construction
- UL, CSA, VDE Approvals
EBM offers a wide range of AC axial fans to optimally fit any application.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
W4E400-CP02-71 |
Item Number |
W4E400-CP02-71 |
Manufacturer |
ebm-papst, Inc. |
Product Series |
AC INPUT ROUND |
Family Series |
ebm-papst, Inc. Fans, AC INPUT ROUND Series |
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
400 mm |
Nominal Width |
400 mm |
Air Flow |
2,910 CFM |
Power Consumption |
240 W |
Noise Level |
73 dB |
Connection Type |
Wire Leads |
Rotation |
Counter Clockwise |
Tachometer Output |
No |
Grill Position |
Inlet |
Impeller Material |
Metallic |
Bearing Type |
Ball |
Approvals |
CSA, UL, VDE |
RoHS |
Yes |
Net Weight |
9.2625 lbs |
Gross Weight |
17.85 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved