Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 166560

Set Ascending Direction
  1. MPET4-10R
    MPET4-10R
    ABB Switches
    Item Number
    MPET4-10R
    MFG Item Number
    MPET4-10R
    Product Description
    PLTR Pushbutton Operator, Red, 40mm
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Push Lock-Twist Release
    Lens/Button Shape Mushroom
    Lens/Button Color Red
    Operator Size (mm) 40 mm
    Full Shroud No
    Depth Behind Panel 1.91 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. K6TH
    K6TH
    ABB Miscellaneous
    Item Number
    K6TH
    MFG Item Number
    K6TH
    Product Description
    Terminal Lug Kit, 3/Pk, (2)250-500MCM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AF09-30-10-11
    AF09-30-10-11
    ABB Contactors, AF Series
    Item Number
    AF09-30-10-11
    MFG Item Number
    AF09-30-10-11
    Series
    AF
    Product Description
    Contactor, 3-P N/O, 24-60AC/20-60DC,
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 9 A
    Max HP 115V 1PH 0.75 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ACS355-03U-08A8-4+J400
    ACS355-03U-08A8-4+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-08A8-4+J400
    MFG Item Number
    ACS355-03U-08a8-4+J400
    Series
    ACS355
    Product Description
    Drive, AC, 5HP, 480V, 8.8A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 8.8 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KT5AS2-B
    KT5AS2-B
    ABB Miscellaneous
    Item Number
    KT5AS2-B
    MFG Item Number
    KT5AS2-B
    Product Description
    AUX CONTACT T4-T6 2Q 400VAC
    Increase
    Decrease
    Availability
  6. ST202M-K16
    ST202M-K16
    ABB Circuit Breakers, ST200M Series
    Item Number
    ST202M-K16
    MFG Item Number
    ST202M-K16
    Series
    ST200M
    Product Description
    Circuit Breaker, 2-P, 16A/480V, K,
    Specifications
    Specifications
    Poles 2
    Current Rating 16 A
    Protection Supplemental
    Trip Curve K
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 5
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    kAIC @ 125 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. E92/32
    E92/32
    ABB Fuseblocks & Holders, E 90 Series
    Item Number
    E92/32
    MFG Item Number
    E92/32
    Series
    E 90
    Product Description
    Fuseholder, 2-P, 32A/690V, 10x38mm,
    Specifications
    Specifications
    Microswitch No
    Max Current 32 A
    Voltage 400 V
    Poles 2
    Connection Type Screw Terminal
    Mounting Type DIN Rail Mount
    Composition Thermoplastic
    Trip Indicator No
    Reinforced No
    Enclosed Yes
    Touch Safe Yes
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KT7X1200-3
    KT7X1200-3
    ABB Miscellaneous
    Item Number
    KT7X1200-3
    MFG Item Number
    KT7X1200-3
    Product Description
    Terminal Lug Kit, 3/Pk, (4)4/0-500MCM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. OT63B2A1-180
    OT63B2A1-180
    ABB Disconnect Switches
    Item Number
    OT63B2A1-180
    MFG Item Number
    OT63B2A1-180
    Product Description
    Disconnect Switch Kit, 3-Pole, 80A,
    Specifications
    Specifications
    Poles 3
    Current Rating 63 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ACH-CP-B
    ACH-CP-B
    ABB Drives
    Item Number
    ACH-CP-B
    MFG Item Number
    ACH-CP-B
    Product Description
    HVAC Advanced Control Panel for