Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3737

Set Ascending Direction
  1. EMDR1IS5RTB28V/V
    EMDR1IS5RTB28V/V
    BEI Sensors Encoders, Intrinsic Safety Barrier Series
    Item Number
    EMDR1IS5RTB28V/V
    MFG Item Number
    60004-003
    Series
    Intrinsic Safety Barrier
    Product Description
    Interface Module
    Specifications
    Specifications
    Function Intrinsic Safety Barrier
    Encoder Output Voltage 5 VDC
    Module Output Voltage 5-28 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 924-01072-080
    924-01072-080
    BEI Sensors Encoders, HS25 Series
    Item Number
    924-01072-080
    MFG Item Number
    924-01072-080
    Series
    HS25
    Product Description
    Rotary Hollow Shaft Optical Encoder
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Dual with Complimentary
    Shaft/Bore Size 5/8 "
    Model Number HS25F-62-R10-BS-1024-ABZC-15V/V-SM12-S
    Shaft Seal Yes
    Shaft Type Hollow
    Input Voltage 5-15 VDC
    Output Voltage 5-15 VDC
    Bearings Yes
    Operating Temperature 0-70 °C
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 9610R3.4KL2.0
    9610R3.4KL2.0
    BEI Sensors Miscellaneous
    Item Number
    9610R3.4KL2.0
    MFG Item Number
    9610R3.4KL2.0
    Product Description
    Linear Potentiometer, 9610R3.4KL2.0
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 924-01002-8084
    924-01002-8084
    BEI Sensors Encoders, H25 Series
    Item Number
    924-01002-8084
    MFG Item Number
    924-01002-8084
    Series
    H25
    Product Description
    Incremental Rotary Optical Encoder,
    Specifications
    Specifications
    Resolution (PPR) 2,048
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) Yes
    Shaft/Bore Size 3/8 "
    Model Number H25E-F45SB2048ABZC4469SM18S
    Shaft Seal No
    Shaft Type Single Ended
    Input Voltage 5-15 VDC
    Output Voltage 5-15 VDC
    Electrical Output Type Line Driver
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 31186-1810
    31186-1810
    BEI Sensors Encoders
    Item Number
    31186-1810
    MFG Item Number
    31186-1810
    Product Description
    Cable & Connector Assy M18, 10 Feet
    Specifications
    Specifications
    Cable Length 10 '
    Termination Wire Leads
    Connector Type 8 Pin Circular
    Armored No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 01002-8084
    01002-8084
    BEI Sensors Encoders, H25 Series
    Item Number
    01002-8084
    MFG Item Number
    01002-8084
    Series
    H25
    Product Description
    Incremental Rotary Optical Encoder,
    Specifications
    Specifications
    Resolution (PPR) 2,048
    Incremental Channels Dual with Complimentary
    Shaft/Bore Size 1/2 "
    Shaft Seal No
    Shaft Type Solid
    Input Voltage 5-15 VDC
    Output Voltage 5-15 VDC
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 924-31186-1810
    924-31186-1810
    BEI Sensors Encoders
    Item Number
    924-31186-1810
    MFG Item Number
    924-31186-1810
    Product Description
    Cable & Connector Assy M18, 10 Feet
    Specifications
    Specifications
    Cable Length 10 '
    Termination Wire Leads
    Connector Type 8 Pin Circular
    Armored No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 01002-5734
    01002-5734
    BEI Sensors Encoders, H25 Series
    Item Number
    01002-5734
    MFG Item Number
    01002-5734
    Series
    H25
    Product Description
    Optical Incremental Encoder
    Specifications
    Specifications
    Resolution (PPR) 2,048
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) Yes
    Shaft/Bore Size 3/8 "
    Model Number H25E-F45-SB-2048-ABZC-28V/V SM18-S
    Shaft Seal No
    Shaft Type Single Ended
    Input Voltage 5-28 VDC
    Output Voltage 5-28 VDC
    Electrical Output Type Line Driver
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 01002-7245
    01002-7245
    BEI Sensors Encoders, H25 Series
    Item Number
    01002-7245
    MFG Item Number
    01002-7245
    Series
    H25
    Product Description
    Incremental Rotary Optical Encoder,
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Dual with Complimentary
    Shaft/Bore Size 1/2 "
    Model Number H25E-F1-SS-1024-ABZC-15/V-SC18-S
    Shaft Seal Yes
    Shaft Type Solid
    Input Voltage 5-15 VDC
    Output Voltage 5-15 VDC
    Termination 18 in Cable
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 01002-7252
    01002-7252
    BEI Sensors Encoders, H25 Series
    Item Number
    01002-7252
    MFG Item Number
    01002-7252
    Series
    H25
    Product Description
    Incremental Rotary Optical Encoder,
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Dual with Complimentary
    Shaft/Bore Size 3/8 "
    Model Number H25E-F1-SS-1024-ABZC-15V/V-SM12
    Shaft Seal Yes
    Shaft Type Solid
    Input Voltage 5-15 VDC
    Output Voltage 5-15 VDC
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP66