Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2733

Set Ascending Direction
  1. 016511316
    016511316
    Entrelec Terminal Blocks, M4/6 Series
    Item Number
    016511316
    MFG Item Number
    1SNA165113R1600
    Series
    M4/6
    Product Description
    Ground Terminal, 6mm, Ground to Rail
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 6 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 011511607
    011511607
    Entrelec Terminal Blocks, M4/6 Series
    Item Number
    011511607
    MFG Item Number
    1SNA115116R0700
    Series
    M4/6
    Product Description
    Terminal Block, 6mm, 30A, Gry, Screw
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 6 mm
    UL Current 30 A
    UL Voltage 600 VAC
    CSA Current 25 A
    CSA Voltage 600 VAC
    IEC Current 32 A
    Color Gray
    Mounting Type DIN Rail
    Fuse Size N/A
    IP Rating IP20
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 1SNK900001R0000
    1SNK900001R0000
    Entrelec Terminal Blocks
    Item Number
    1SNK900001R0000
    MFG Item Number
    1SNK900001R0000
    Product Description
    End Stop, BAM4, Dark Gray
    Specifications
    Specifications
    DIN Rail Compatibility 35 mm
    Connection Type Set Screws
    Style High Profile
    Composition Non-Metallic
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 011695115
    011695115
    Entrelec Miscellaneous
    Item Number
    011695115
    MFG Item Number
    1SNA116951R1500
    Product Description
    End Section, Grey, FEM8S
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 011565725
    011565725
    Entrelec Terminal Blocks, M4/8 Series
    Item Number
    011565725
    MFG Item Number
    1SNA115657R2500
    Series
    M4/8
    Product Description
    Fuseholder, 8mm, Gry, 5 X 20/25mm,
    Specifications
    Specifications
    Type Fuse Holder Block
    Number of Circuits 1
    Spacing 8 mm
    UL Current 10 A
    UL Voltage 600 VAC
    CSA Current 10 A
    CSA Voltage 250 VAC
    IEC Current 6.3 A
    Color Gray
    Mounting Type DIN Rail
    IP Rating IP20
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1SNK705065R0000
    1SNK705065R0000
    Entrelec Terminal Blocks
    Item Number
    1SNK705065R0000
    MFG Item Number
    1SNK705065R0000
    Product Description
    Terminal Block, ZK2.5-WH, Spring
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 5.2 mm
    UL Current 24 A
    UL Voltage 600 V
    CSA Current 24 A
    CSA Voltage 600 V
    IEC Current 24 A
    Color White
    Mounting Type DIN Rail
    IP Rating IP20
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 011505111
    011505111
    Entrelec Miscellaneous
    Item Number
    011505111
    MFG Item Number
    1SNA115051R1100
    Product Description
    CF4/10 MALE CONNECTOR
    Increase
    Decrease
    Availability
  8. 016511417
    016511417
    Entrelec Terminal Blocks, M6/8 Series
    Item Number
    016511417
    MFG Item Number
    1SNA165114R1700
    Series
    M6/8
    Product Description
    Ground Terminal Block, 8mm, Screw,
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 8 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Fuse Size N/A
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 016511510
    016511510
    Entrelec Terminal Blocks, M10/10 Series
    Item Number
    016511510
    MFG Item Number
    1SNA165115R1000
    Series
    M10/10
    Product Description
    Ground Terminal, 10mm, Grn/Ylw,
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 10 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Fuse Size N/A
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 039990302
    039990302
    Entrelec Terminal Blocks
    Item Number
    039990302
    MFG Item Number
    1SNA399903R0200
    Product Description
    End Stop, Screwless, DIN3 Profile
    Specifications
    Specifications
    DIN Rail Compatibility 35 mm
    Connection Type Screwless
    Style High Profile
    Composition Non-Metallic
    Color Gray