Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 93890

Set Ascending Direction
  1. ASW211
    ASW211
    IDEC Switches, TW Series
    Item Number
    ASW211
    MFG Item Number
    ASW211
    Series
    TW
    Product Description
    Selector Switch, 2-Pos Maint, 1/1,
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
  2. ASLW29911D-G-24V
    ASLW29911D-G-24V
    IDEC Switches, TW Series
    Item Number
    ASLW29911D-G-24V
    MFG Item Number
    ASLW29911D-G-24V
    Series
    TW
    Product Description
    Selector Switch, 2-Pos Maint, 24V Di
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Number Selector Positions 2
    Operator Type Knob
    Contacts 1NO, 1NC
    Current (A) 10 A
    Bezel Metal Round
    Lamp Type LED
    Lens Color Green
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SH2B-05
    SH2B-05
    IDEC Relays, RH Series
    Item Number
    SH2B-05
    MFG Item Number
    SH2B-05
    Series
    RH
    Product Description
    Socket, DIN/Surface Mount, 8 Blade,
    Specifications
    Specifications
    Number of Connections 8
    Max Voltage 300 V
    Max Current 10 A
    Mounting Style DIN Rail
    Touch Safe No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. HW1K-2AF11
    HW1K-2AF11
    IDEC Switches, HW Series
    Item Number
    HW1K-2AF11
    MFG Item Number
    HW1K-2AF11
    Series
    HW
    Product Description
    Selector Switch, 2-Pos Maint, 1&1,
    Specifications
    Specifications
    Mounting Size (mm) 22 mm
    Number of Positions 2
    Operator Type Key
    Contacts 1NO, 1NC
    Bezel Plastic Round
    Terminal Type Fingersafe Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AL6H-P4-R
    AL6H-P4-R
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-R
    MFG Item Number
    AL6H-P4-R
    Series
    A6
    Product Description
    Pilot Light, Red, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Red
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AL6H-P4-G
    AL6H-P4-G
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-G
    MFG Item Number
    AL6H-P4-G
    Series
    A6
    Product Description
    Pilot Light, Grn, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Green
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AL6H-P4-A
    AL6H-P4-A
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-A
    MFG Item Number
    AL6H-P4-A
    Series
    A6
    Product Description
    Pilot Light, Amb, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Amber
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AL6Q-P4-W
    AL6Q-P4-W
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6Q-P4-W
    MFG Item Number
    AL6Q-P4-W
    Series
    A6
    Product Description
    Pilot Light, Wht, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color White
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RH3B-UL-AC24
    RH3B-UL-AC24
    IDEC Relays, RH Series
    Item Number
    RH3B-UL-AC24
    MFG Item Number
    RH3B-ULAC24V
    Series
    RH
    Product Description
    RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
    Specifications
    Specifications
    Published Coil Voltage 24 VAC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Nominal Coil Voltage 24 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SH3B-05
    SH3B-05
    IDEC Relays, RH Series
    Item Number
    SH3B-05
    MFG Item Number
    SH3B-05
    Series
    RH
    Product Description
    Socket, DIN/Surface Mount, 11-Blade,
    Specifications
    Specifications
    Number of Connections 11
    Max Voltage 300 V
    Max Current 10 A
    Mounting Style DIN Rail
    Touch Safe No