Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 15259

Set Ascending Direction
  1. JTD10
    JTD10
    Littelfuse Fuses, JTD Series
    Item Number
    JTD10
    MFG Item Number
    JTD10
    Series
    JTD
    Product Description
    Fuse, 10A, 600VAC, J, Time Delay
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 57.2 mm
    Diameter (in) 0.81 "
    Body Length (in) 2.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. L60030C-3PQDINR
    L60030C-3PQDINR
    Littelfuse Fuseblocks & Holders, L600C-DINR Series
    Item Number
    L60030C-3PQDINR
    MFG Item Number
    L60030C-3PQDINR
    Series
    L600C-DINR
    Product Description
    ACS600V CLS CC 30A 3 POLE DINMNT RLS
    Specifications
    Specifications
    Max Current 30 A
    Voltage 600 V
    Poles 3
    Mounting Type DIN Rail
    Composition Thermoplastic
    Trip Indicator No
    Reinforced No
    Enclosed No
    Touch Safe No
    Water Resistant No
    Fuse Class CC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BLF10
    BLF10
    Littelfuse Fuses, BLF Series
    Item Number
    BLF10
    MFG Item Number
    BLF10
    Series
    BLF
    Product Description
    Fuse, 10A, 250VAC, M, Fast Acting,
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 250 VAC
    Trip Indicator No
    Alarm Contact No
    Length (mm) 38 mm
    Diameter (mm) 10 mm
    Diameter (in) 0.406 "
    Length (In) 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NLN20
    NLN20
    Littelfuse Fuses, NLN Series
    Item Number
    NLN20
    MFG Item Number
    NLN20
    Series
    NLN
    Product Description
    Fuse, 20A, 250VAC/DC, K5, One Time
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 14.3 mm
    Body Length (mm) 50.8 mm
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. LFT600303C
    LFT600303C
    Littelfuse Fuseblocks & Holders, LFT Series
    Item Number
    LFT600303C
    MFG Item Number
    LFT600303C
    Series
    LFT
    Product Description
    600V Class T Block 30A 3 Pole Box Lug
    Specifications
    Specifications
    Max Current 30 A
    Voltage 600 V
    Poles 3
    Connection Type Box Lug
    Mounting Type Panel Mount
    Composition Phenolic
    Trip Indicator Yes
    Reinforced Yes
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. LFT60030FBC
    LFT60030FBC
    Littelfuse Miscellaneous
    Item Number
    LFT60030FBC
    MFG Item Number
    LFT60030FBC
    Product Description
    600V 30A CLASS T LFT FUSE BLOCK COVER
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. V150LA20AP
    V150LA20AP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V150LA20AP
    MFG Item Number
    V150LA20AP
    Series
    LA
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 1,600 pF
    Max Applied Voltage RMS 150 Vrms
    Max Applied Voltage DC 200 VDC
    Energy (Joules) 80 J
    Max Clamping Amps 100 A
    Max Clamping Volts 395 V
    Peak Current 6,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. NLS10
    NLS10
    Littelfuse Fuses, NLS Series
    Item Number
    NLS10
    MFG Item Number
    NLS10
    Series
    NLS
    Product Description
    Fuse, 10A, 600VAC/500VDC
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 600 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 127 mm
    Diameter (in) 0.81 "
    Body Length (in) 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LFJ60030FBC
    LFJ60030FBC
    Littelfuse Miscellaneous
    Item Number
    LFJ60030FBC
    MFG Item Number
    LFJ60030FBC
    Product Description
    600V 30A CLASS J LFJ FUSE BLOCK COVER
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. JTD60ID
    JTD60ID
    Littelfuse Fuses, JTD_ID Series
    Item Number
    JTD60ID
    MFG Item Number
    JTD60ID
    Series
    JTD_ID
    Product Description
    Fuse, 60A, 600VAC, J, Time Delay,
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator Yes
    Alarm Contact No
    Diameter (mm) 27 mm
    Body Length (mm) 60.3 mm
    Diameter (in) 1.06 "
    Body Length (in) 2.36 "