Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3572

Set Ascending Direction
  1. 18611600037
    18611600037
    Pfannenberg Fans
    Item Number
    18611600037
    MFG Item Number
    18611600037
    Product Description
    Replacement Filter, 5/Pk, Fluted,
    Specifications
    Specifications
    Application Replacement Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 18611600074
    18611600074
    Pfannenberg Fans
    Item Number
    18611600074
    MFG Item Number
    18611600074
    Product Description
    Replacement Filter, 5/Pk, 30167-034
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 11740004050
    11740004050
    Pfannenberg Fans
    Item Number
    11740004050
    MFG Item Number
    11740004050
    Product Description
    Exhaust Filter, Black Grille,
    Specifications
    Specifications
    Application Exhaust Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 18611600034
    18611600034
    Pfannenberg Fans
    Item Number
    18611600034
    MFG Item Number
    18611600034
    Product Description
    Replacement Filter, 5/Pk, Fluted,
    Specifications
    Specifications
    Application Replacement Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 18611600036
    18611600036
    Pfannenberg Fans
    Item Number
    18611600036
    MFG Item Number
    30167-034
    Product Description
    Replacement Filter, 5/Pk, Fluted,
    Specifications
    Specifications
    Application Replacement Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 11611151055
    11611151055
    Pfannenberg Fans, PF11000 Series
    Item Number
    11611151055
    MFG Item Number
    11611151055
    Series
    PF11000
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 17 CFM
    Air Flow w/Filter 11 CFM
    Current Rating 0.15 A
    Power Consumption 12 W
    Noise Level 33 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Sleeve
    IP Rating IP54
    Operating Temp Range (F) 5-131 °F
    Nominal Size 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 11710001055
    11710001055
    Pfannenberg Fans
    Item Number
    11710001055
    MFG Item Number
    11710001055
    Product Description
    Exhaust Filter, Lt Gray (RAL7035),
    Specifications
    Specifications
    Application Exhaust Filter
    Height 4.3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 11622804055
    11622804055
    Pfannenberg Fans, PF22000 Series
    Item Number
    11622804055
    MFG Item Number
    11622804055
    Series
    PF22000
    Product Description
    Filter Fan, 24VDC, Lt Gray Grille
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Air Flow 38 CFM
    Air Flow w/Filter 28 CFM
    Current Rating 0.21 A
    Power Consumption 5 W
    Noise Level 44 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 11720004055
    11720004055
    Pfannenberg Fans
    Item Number
    11720004055
    MFG Item Number
    11720004055
    Product Description
    Exhaust Filter, Lt. Gray Grill,
    Specifications
    Specifications
    Application Exhaust Filter
    Height 5.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 11622154055
    11622154055
    Pfannenberg Fans
    Item Number
    11622154055
    MFG Item Number
    11622154055
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille