The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Simpson Electric
-
F35-1-13-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Product Description
PANEL METER, DIGITAL, 20VDC, 120VAC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
20 V |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
01293
Simpson Electric Current Transformers
Product Description
Current Transformer, 50:5, 2VA, 24in.
Specifications
Specifications
Current Ratio |
50:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
00248
Simpson Electric Miscellaneous
Product Description
Case, Roll-Top, 260-6+ Series
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35075
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Product Description
Panel Meter, 0-50AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-50 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-162 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
01306
Simpson Electric Current Transformers
Product Description
Current Transformer, 75:5, 2VA,
Specifications
Specifications
Current Ratio |
75:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Mounting |
Plain Ring |
Termination |
Wire Leads |
-
03230
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Product Description
Panel Meter, 0-150AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-150 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A100
Simpson Electric Panel Meters & Gauges, Amik 100 Series
Product Description
Panel Meter, Digital, 1/4DIN, 40-300V
Specifications
Specifications
Max Input Signal |
5 A |
Display Digits |
3 |
Power Supply |
40-300 VAC/VDC |
Nominal Size |
1/4 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
1 % |
Operating Temperature |
-20-70 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
01313
Simpson Electric Current Transformers
Product Description
Current Transformer, 250:5, 2VA, 24in.
Specifications
Specifications
Current Ratio |
250:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H335-1-15-0-0-0
MFG Item Number
H335115000
Product Description
DIGITAL METER, 3.5, 120VAC, 600VDC, NO
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
600 V |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
01298
Simpson Electric Current Transformers
Product Description
Current Transformer, 150:5, 2VA, 24in.
Specifications
Specifications
Current Ratio |
150:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved