Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 919

Set Ascending Direction
  1. 02541.1-11
    02541.1-11
    Stego Lighting, LED 025 Series
    Item Number
    02541.1-11
    MFG Item Number
    02541.1-11
    Series
    LED 025
    Product Description
    LED 025 *DC* ECOLINE Light, PIR motion s
    Specifications
    Specifications
    Operating Voltage 24-48 VDC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 06001.0-00
    06001.0-00
    Stego Enclosure Heaters, CSF 060 Series
    Item Number
    06001.0-00
    MFG Item Number
    06001.0-00
    Series
    CSF 060
    Product Description
    PTC Heater, AC/DC 120-240V, 50W, with fi
    Specifications
    Specifications
    Heating Capacity 50 W
    Operating Voltage 120-240 VAC
    Max Inrush Current 2.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat Yes
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 28406.0-00
    28406.0-00
    Stego Enclosures, DA 284 Series
    Item Number
    28406.0-00
    MFG Item Number
    28406.0-00
    Series
    DA 284
    Product Description
    DA 284 Vent Plug, M12 x 1.5, ABS plastic
    Specifications
    Specifications
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 03102.9-00
    03102.9-00
    Stego Enclosure Heaters, HVL 031 Series
    Item Number
    03102.9-00
    MFG Item Number
    03102.9-00
    Series
    HVL 031
    Product Description
    Fan Heater Series HVL 031, 120 VAC, 50-6
    Specifications
    Specifications
    Heating Capacity 100 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 02800.9-00
    02800.9-00
    Stego Enclosure Heaters, CS 028 Series
    Item Number
    02800.9-00
    MFG Item Number
    02800.9-00
    Series
    CS 028
    Product Description
    PTC Fan Heater, 120 VAC, 150W, DIN rail
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Max Inrush Current 5 A
    Heating Element PTC Resistor
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 252017
    252017
    Stego Miscellaneous
    Item Number
    252017
    MFG Item Number
    252017
    Product Description
    AIR GUIDE for CSL/CSF 028 Fan Heaters, 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 01172.0-00
    01172.0-00
    Stego Thermostats, ZR 011 Series
    Item Number
    01172.0-00
    MFG Item Number
    01172.0-00
    Series
    ZR 011
    Product Description
    Dual Thermostat, normally closed and nor
    Specifications
    Specifications
    Type Mechanical (Dual Unit)
    Setting Range 0-60 °C
    Mounting DIN Rail
    IP Rating IP20
    Contact Type Snap-Action
    Operating Temperature -49-176 °F
    Storage Temperature -49-176 °F
    Engineering Units Celsius
    Application Heating and Cooling
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 02800.9-01
    02800.9-01
    Stego Enclosure Heaters, CS 028 Series
    Item Number
    02800.9-01
    MFG Item Number
    02800.9-01
    Series
    CS 028
    Product Description
    PTC Fan Heater, 120 VAC, 150W, screw mou
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Max Inrush Current 5 A
    Heating Element PTC Resistor
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting Surface
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 03504.0-01
    03504.0-01
    Stego Miscellaneous
    Item Number
    03504.0-01
    MFG Item Number
    03504.0-01
    Product Description
    Receptacle output, DIN mount, 125VAC/15A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 06011.0-00
    06011.0-00
    Stego Enclosure Heaters, CSF 060 Series
    Item Number
    06011.0-00
    MFG Item Number
    06011.0-00
    Series
    CSF 060
    Product Description
    PTC Heater, AC/DC 120-240V, 100W, with f
    Specifications
    Specifications
    Heating Capacity 100 W
    Operating Voltage 120-240 VAC
    Max Inrush Current 4.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat Yes
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)