Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2227

Set Ascending Direction
  1. W4534NC060
    W4534NC060
    Westcode Semiconductors Diodes, W4534 Series
    Item Number
    W4534NC060
    MFG Item Number
    W4534NC060
    Series
    W4534
    Product Description
    Diode, DO-200AC, 600V, 4543A, STD
    Specifications
    Specifications
    Vrrm (Volts) 600 V
    IF (rms) Amps 8,200 A
    IF (avg) Amps 4,543 A
    Ifsm Amps 40,000 A
    I2T@50Hz (A2Sec) 8,000,000
    Vfm (Volts) 1.1 V
    trr (nanoseconds) 16,000 ns
    Junction Temperature -40-374 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. W2058LC120
    W2058LC120
    Westcode Semiconductors Diodes
    Item Number
    W2058LC120
    MFG Item Number
    W2058LC120
    Product Description
    Diode, DO-200AB, 1200V, 2058A, STD
    Specifications
    Specifications
    Vrrm (Volts) 1,200 V
    IF (rms) Amps 3,726 A
    IF (avg) Amps 2,058 A
    Ifsm Amps 19,500 A
    I2T@50Hz (A2Sec) 1,900,000
    Vfm (Volts) 1.63 V
    trr (nanoseconds) 12,000 ns
    Junction Temperature -40-347 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. D450CH12FNO
    D450CH12FNO
    Westcode Semiconductors SCRs, D450CH Series
    Item Number
    D450CH12FNO
    MFG Item Number
    D450CH12FNO
    Series
    D450CH
    Product Description
    SCR, TO-200AD, 1200V, 2690A, TQ=10
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.15 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.15 mA
    It (rms) Amps 2,690 A
    It (avg) Amps 1,330 A
    Itsm Amps 18,200 A
    I2T@60Hz (A2Sec) 2,000,000
    Vtm (Volts) 2.02 V
    dv/dt (V/microseconds) 200
    tq (microseconds) 10 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. R0830LC14D
    R0830LC14D
    Westcode Semiconductors SCRs, R Series
    Item Number
    R0830LC14D
    MFG Item Number
    R0830LC14D
    Series
    R
    Product Description
    SCR, TO-200AC, 1400V, 1713A, TQ=20
    Specifications
    Specifications
    Vdrm (Volts) 1,400 V
    Idrm Peak (mA) 0.07 mA
    Vrrm (Volts) 1,400 V
    Irrm Peak (mA) 0.07 mA
    It (rms) Amps 1,713 A
    It (avg) Amps 528 A
    Itsm Amps 8,500 A
    I2T@60Hz (A2Sec) 361,000
    Vtm (Volts) 2.4 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 35 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. R0929LC12B
    R0929LC12B
    Westcode Semiconductors SCRs, R Series
    Item Number
    R0929LC12B
    MFG Item Number
    R0929LC12B
    Series
    R
    Product Description
    SCR, TO-200AC, 1200V, 1893A, TQ=12
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.07 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.07 mA
    It (rms) Amps 1,893 A
    It (avg) Amps 603 A
    Itsm Amps 9,000 A
    I2T@60Hz (A2Sec) 405,000
    Vtm (Volts) 2.04 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 20 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. R1124NC18J
    R1124NC18J
    Westcode Semiconductors SCRs, R Series
    Item Number
    R1124NC18J
    MFG Item Number
    R1124NC18J
    Series
    R
    Product Description
    SCR, TO-200AD, 1800V, 2268A, TQ=50
    Specifications
    Specifications
    Vdrm (Volts) 2,100 V
    Idrm Peak (mA) 0.15 mA
    Vrrm (Volts) 1,800 V
    Irrm Peak (mA) 0.15 mA
    It (rms) Amps 2,263 A
    It (avg) Amps 744 A
    Itsm Amps 13,500 A
    I2T@60Hz (A2Sec) 910,000
    Vtm (Volts) 2.3 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 70 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
  7. N0882NC450
    N0882NC450
    Westcode Semiconductors SCRs, N Series
    Item Number
    N0882NC450
    MFG Item Number
    N0882NC450
    Series
    N
    Product Description
    SCR, TO-200AD, 4500V, 882A
    Specifications
    Specifications
    Vdrm (Volts) 4,500 V
    Vrrm (Volts) 4,500 V
    Idrm Peak (mA) 0.1 mA
    Irrm Peak (mA) 0.1 mA
    It (rms) Amps 1,724 A
    It (avg) Amps 616 A
    Itsm Amps 7,700 A
    Vtm (Volts) 2.98 V
    dv/dt (V/microseconds) 1,000
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. N1265LC160
    N1265LC160
    Westcode Semiconductors SCRs, N Series
    Item Number
    N1265LC160
    MFG Item Number
    N1265LC160
    Series
    N
    Product Description
    SCR, TO-200AC, 1600V, 1265A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Itsm Amps 1,226 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. N1467NC200
    N1467NC200
    Westcode Semiconductors SCRs, N Series
    Item Number
    N1467NC200
    MFG Item Number
    N1467NC200
    Series
    N
    Product Description
    SCR, TO-200AD, 2000V, 1467A
    Specifications
    Specifications
    Vdrm (Volts) 2,000 V
    Vrrm (Volts) 2,000 V
    Itsm Amps 21,500 A
    I2T@60Hz (A2Sec) 2,310,000
    Vtm (Volts) 1 V
    tq (microseconds) 100 µs
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. N1802NC160
    N1802NC160
    Westcode Semiconductors SCRs, N Series
    Item Number
    N1802NC160
    MFG Item Number
    N1802NC160
    Series
    N
    Product Description
    SCR, TO-200AD, 1600V, 1802A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Itsm Amps 29,600 A
    I2T@60Hz (A2Sec) 4,380,000
    Vtm (Volts) 0.855 V
    tq (microseconds) 100 µs
    Junction Temperature 257 °F