Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 11140

Set Ascending Direction
  1. JVOP-181
    JVOP-181
    Yaskawa Miscellaneous
    Item Number
    JVOP-181
    MFG Item Number
    JVOP-181
    Product Description
    V1000/J1000 USB COPY UNIT, Y-STICK
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CIMR-VU4A0005FAA
    CIMR-VU4A0005FAA
    Yaskawa Drives, V1000 Series
    Item Number
    CIMR-VU4A0005FAA
    MFG Item Number
    CIMR-VU4A0005FAA
    Series
    V1000
    Product Description
    Drive, AC, 2HP, 480V, 3PH, 4.8A, CT,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 2 hp
    HP (Variable Torque Rating) 3 hp
    Amps (Constant Torque Rating) 4.8 A
    Amps (Variable Torque Rating) 5.4 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 400 Hz
    Depth 6.06 "
    Width 4.25 "
    Height 5.89 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SI-EN3
    SI-EN3
    Yaskawa Miscellaneous
    Item Number
    SI-EN3
    MFG Item Number
    SI-EN3
    Product Description
    EtherNet IP Communication Option Kit
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PG-X3
    PG-X3
    Yaskawa Miscellaneous
    Item Number
    PG-X3
    MFG Item Number
    PG-X3
    Product Description
    Encoder Feedback Option Kit,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CDBR-40450D
    CDBR-40450D
    Yaskawa Miscellaneous
    Item Number
    CDBR-40450D
    MFG Item Number
    CDBR-40450D
    Product Description
    Brake Transistor Module
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CIMR-VU4A0004FAA
    CIMR-VU4A0004FAA
    Yaskawa Drives, V1000 Series
    Item Number
    CIMR-VU4A0004FAA
    MFG Item Number
    CIMR-VU4A0004FAA
    Series
    V1000
    Product Description
    Drive, AC, 1HP, 480V, 3PH, 3.4A, CT,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 1 hp
    HP (Variable Torque Rating) 2 hp
    Amps (Constant Torque Rating) 3.4 A
    Amps (Variable Torque Rating) 4.1 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 400 Hz
    Depth 5.41 "
    Width 4.25 "
    Height 5.89 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. JZSP-BA01
    JZSP-BA01
    Yaskawa Miscellaneous
    Item Number
    JZSP-BA01
    MFG Item Number
    JZSP-BA01
    Product Description
    REPLACEMENT BATTERY
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. UTC000461
    UTC000461
    Yaskawa Miscellaneous
    Item Number
    UTC000461
    MFG Item Number
    UTC000461
    Product Description
    BYPASS BOARD
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CIMR-VU4A0009FAA
    CIMR-VU4A0009FAA
    Yaskawa Drives, V1000 Series
    Item Number
    CIMR-VU4A0009FAA
    MFG Item Number
    CIMR-VU4A0009FAA
    Series
    V1000
    Product Description
    Drive, AC, 4HP, 480V, 3PH, 7.2A, CT,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 4 hp
    HP (Variable Torque Rating) 5 hp
    Amps (Constant Torque Rating) 7.2 A
    Amps (Variable Torque Rating) 8.8 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 400 Hz
    Depth 6.06 "
    Width 4.25 "
    Height 5.89 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SI-EM3
    SI-EM3
    Yaskawa Miscellaneous
    Item Number
    SI-EM3
    MFG Item Number
    SI-EM3
    Product Description
    Modbus TCP/IP Communication Option