Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 861

Set Ascending Direction
  1. GEB136.1U
    GEB136.1U
    Siemens Building Technologies Dampers, OpenAir GEB Series
    Item Number
    GEB136.1U
    MFG Item Number
    GEB136.1U
    Series
    OpenAir GEB
    Product Description
    3PT, NSR, 24V, 132LBIN/S
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 125 s
    Nominal Supply Voltage 24 VAC
    Mounting Direct Coupled
    Shaft Size Square 1/4-1/2 ", Round 1/4-3/4 "
    Shaft Rotation By Wiring
    IP Rating IP54
    Temperature Range -25-130 °F
    Internal Aux Switches 2
    Manual Operation Manual Override
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. M9220-BGC-3
    M9220-BGC-3
    Johnson Controls Dampers, M9220 Series
    Item Number
    M9220-BGC-3
    MFG Item Number
    M9220-BGC-3
    Series
    M9220
    Product Description
    Damper Actuator 20 Nm Sr; 20 Nm Sr
    Specifications
    Specifications
    Control Signal Two Position (On/Off)
    Nominal Timing 35 s
    Mounting Direct Coupled
    Shaft Size Square 3/8-1/2 ", Round 1/2-3/4 "
    Shaft Rotation By Wiring
    IP Rating IP54
    Temperature Range -40-131 °F
    Internal Aux Switches 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MA-418
    MA-418
    Schneider Dampers
    Item Number
    MA-418
    MFG Item Number
    107728
    Product Description
    Actuator, Electric, 2Pos, SR, 120
    Specifications
    Specifications
    Control Signal Two Position
    Nominal Supply Voltage 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. GDE164.1P
    GDE164.1P
    Siemens Building Technologies Dampers, OpenAir GDE Series
    Item Number
    GDE164.1P
    MFG Item Number
    GDE164.1P
    Series
    OpenAir GDE
    Product Description
    ActuatorNSR PLENUM 24/108CH 5NM
    Specifications
    Specifications
    Control Signal Modulating 0-10 VDC
    Nominal Timing 90 s
    Nominal Supply Voltage 24 VAC
    Mounting Direct Coupled
    Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
    Shaft Rotation By Wiring
    IP Rating IP54
    Temperature Range -25-130 °F
    Internal Aux Switches 2
    Manual Operation Manual Override
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MS4120F1006/U
    MS4120F1006/U
    Honeywell Dampers, S20 Fire and Smoke Series
    Item Number
    MS4120F1006/U
    MFG Item Number
    MS4120F1006/U
    Series
    S20 Fire and Smoke
    Product Description
    DC MOTOR DIRECT DAMPER ACTUATOR
    Specifications
    Specifications
    Control Signal Two Position (On/Off)
    Nominal Timing 15 s
    Nominal Supply Voltage 120 VAC
    Mounting Direct Coupled
    Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
    IP Rating IP54
    Temperature Range -40-130 °F
    Manual Operation Manual Crank
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. M9220-GGA-3
    M9220-GGA-3
    Johnson Controls Dampers, M9220 Series
    Item Number
    M9220-GGA-3
    MFG Item Number
    M9220-GGA-3
    Series
    M9220
    Product Description
    Damper Actuator 20 Nm Sr; 20 Nm Sr
    Specifications
    Specifications
    Nominal Timing 150 s
    Mounting Direct Coupled
    Shaft Size Square 3/8-1/2 ", Round 1/2-3/4 "
    Shaft Rotation By Wiring
    IP Rating IP54
    Temperature Range -40-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. GNP191.1P
    GNP191.1P
    Siemens Building Technologies Dampers, OpenAir GP Series
    Item Number
    GNP191.1P
    MFG Item Number
    GNP191.1P
    Series
    OpenAir GP
    Product Description
    FAIL SAFE, 50 LB-IN, 2 SEC. TIMING
    Specifications
    Specifications
    Nominal Timing 2 s
    Mounting Direct Coupled
    Shaft Size Square 1/4-1/2 ", Round 1/4-3/4 "
    Shaft Rotation By Wiring
    IP Rating IP54
    Temperature Range 0-122 °F
    Manual Operation Manual Override
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. M9220-HGC-3
    M9220-HGC-3
    Johnson Controls Dampers, M9220 Series
    Item Number
    M9220-HGC-3
    MFG Item Number
    M9220-HGC-3
    Series
    M9220
    Product Description
    Damper Actuator 20 Nm Sr; 20 Nm Sr
    Specifications
    Specifications
    Nominal Timing 150 s
    Mounting Direct Coupled
    Shaft Size Square 3/8-1/2 ", Round 1/2-3/4 "
    Shaft Rotation By Wiring
    IP Rating IP54
    Temperature Range -40-131 °F
    Internal Aux Switches 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MS8104F1010/U
    MS8104F1010/U
    Honeywell Dampers
    Item Number
    MS8104F1010/U
    MFG Item Number
    MS8104F1010/U
    Product Description
    FIRE AND SMOKE DIRECT COUPLED
    Specifications
    Specifications
    Control Signal Two Position (On/Off)
    Nominal Timing 15 s
    Nominal Supply Voltage 24 VAC
    Mounting Direct Coupled
    Shaft Size Round 0.5 "
    IP Rating IP40
    Temperature Range -40-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MS4120A1001/U
    MS4120A1001/U
    Honeywell Dampers, S20 Series
    Item Number
    MS4120A1001/U
    MFG Item Number
    MS4120A1001/U
    Series
    S20
    Product Description
    S20120-2POS DAMPER ACTUATOR, SPRING
    Specifications
    Specifications
    Control Signal Two Position (On/Off) SPST
    Nominal Timing 45 s
    Mounting Direct Coupled
    Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
    Temperature Range -40-140 °F
    Manual Operation Manual Crank
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Dampers

A damper is a device that regulates airflow inside ducts or chimneys. They are standard components in HVAC systems, used for zone-by-zone temperature and climate control.

Most modern dampers are automatically operated and controlled by damper actuators which are in turn controlled by HVAC controllers like thermostats and other building automation systems. Electronic damper actuators provide increased degrees of damper control with modulating and floating functions. They are ideal for variable air volume installations to control return air, mixed air, exhaust, and bypass dampers.

Dampers can also be used to prevent the spread of fire and smoke, with properly-rated dampers and damper actuators. These systems meet specific safety requirements and feature fast-acting mechanisms.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved